Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22018ET3Y315L-W22
220Kw 1800 3 60/50 460//380-41
MFG Item Number
22018ET3Y315L-W22
This item cannot be canceled or returned
Description
220Kw 1800 3 60/50 460//380-41
Specifications
Specifications
| Manufacturer Part Number |
22018ET3Y315L-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
220Kw 1800 3 60/50 460//380-41 |
| Horsepower |
300 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
315L |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
338 A |
| Composition |
Cast Iron |
| Net Weight |
3577.743 lbs |
| Gross Weight |
3577.743 lbs |
22018ET3Y315L-W22
WEG Electric Motors