Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-1611 Wago Terminal Blocks, 2-conductor fuse terminal block

MFG Item Number
2202-1611

2202-1611 Wago Terminal Blocks, 2-conductor fuse terminal block

MFG Item Number
2202-1611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-1611
2-conductor fuse terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-1611
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor fuse terminal block with pivoting fuse holder and end plate; gray, 50 pcs.
Type Fuse Block
Spacing 5.2 mm
Current Rating 10 A
UL Voltage 250 V
Wire Size Range 12 AWG
CSA Voltage 250 V
IEC Voltage 250 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5x20 mm
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs