Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-1801 Wago Terminal Blocks, 4-conductor through terminal block

MFG Item Number
2202-1801

2202-1801 Wago Terminal Blocks, 4-conductor through terminal block

MFG Item Number
2202-1801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-1801
4-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-1801
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 4-conductor through terminal block with push-button 2.5 mm_; gray, 50 pcs.
Type Feed-Through
Spacing 5.2 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.023 lbs