Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2202-1911/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block;
MFG Item Number
2202-1911/1000-542
2202-1911/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block;
MFG Item Number
2202-1911/1000-542
This item cannot be canceled or returned
Description
Item #
2202-1911/1000-542
2-conductor fuse terminal block;
Specifications
Specifications
| Manufacturer Part Number |
2202-1911/1000-542 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
2-conductor fuse terminal block; with pivoting fuse holder; with additional jumper position; for 5 x |
| Type |
Fuse Block |
| Spacing |
5.2 mm |
| Current Rating |
10 A |
| UL Voltage |
65 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
65 V |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
5x20 mm |
| Sensor Block Indicator |
30-65 V |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.032 lbs |
2202-1911/1000-542
Wago Terminal Blocks