Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-1911 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2202-1911

2202-1911 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2202-1911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-1911
2-conductor fuse terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-1911
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor fuse terminal block; with pivoting fuse holder; with additional jumper position; for 5 x
Type Fuse Block
Spacing 5.2 mm
Current Rating 10 A
UL Voltage 250 V
Wire Size Range 12 AWG
CSA Voltage 250 V
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 5x20 mm
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.031 lbs