Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-1981 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2202-1981

2202-1981 Wago Terminal Blocks, 2-conductor fuse terminal block;

MFG Item Number
2202-1981
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-1981
2-conductor fuse terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-1981
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor fuse terminal block; for mini-automotive blade-style fuses; per DIN 7258-3f, ISO 8820-3;
Type Fuse Block
Spacing 5.2 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.017 lbs