Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-2704 Wago Terminal Blocks, Double-deck terminal block; with

MFG Item Number
2202-2704

2202-2704 Wago Terminal Blocks, Double-deck terminal block; with

MFG Item Number
2202-2704
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-2704
Double-deck terminal block; with

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-2704
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Double-deck terminal block; with push-button; Through/through terminal block; N/N; without marker
Type Double-Deck Block
Spacing 5.2 mm
Current Rating 24 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.028 lbs