Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202-2707 Wago Terminal Blocks, Double-deck terminal block; with

MFG Item Number
2202-2707

2202-2707 Wago Terminal Blocks, Double-deck terminal block; with

MFG Item Number
2202-2707
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2202-2707
Double-deck terminal block; with

Series Information

Specifications

Specifications
Manufacturer Part Number 2202-2707
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Double-deck terminal block; with push-button; 4-conductor ground terminal block; PE; without marker
Type Double-Deck Block
Spacing 5.2 mm
Wire Size Range 12 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.035 lbs