Series Information
| Manufacturer Part Number | 2202-2727 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Double-deck terminal block; with push-button; Ground conductor/through terminal block; |
| Type | Double-Deck Block |
| Spacing | 5.2 mm |
| Current Rating | 24 A |
| UL Voltage | 600 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.034 lbs |