2202AU-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2202AU-L Edwards Signaling Switches, O/H Door W/Universal Mag/Close

MFG Item Number
2202AU-L

2202AU-L Edwards Signaling Switches, O/H Door W/Universal Mag/Close

MFG Item Number
2202AU-L
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2202AU-L
O/H Door W/Universal Mag/Close

Series Information

Specifications

Specifications
Manufacturer Part Number 2202AU-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description O/H Door W/Universal Mag/Close
Contacts 1NO
Switch Off Distance 76.2 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Length 1.5 '
Status Indicator No
Approvals cUL, UL
Net Weight 0.54 lbs
Gross Weight 0.54 lbs