Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2203-6645 Wago Terminal Blocks, Multi-level installation terminal block

MFG Item Number
60486192

2203-6645 Wago Terminal Blocks, Multi-level installation terminal block

MFG Item Number
60486192
Item Number
2203-6645
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2203-6645
Multi-level installation terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60486192
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Multi-level installation terminal block
Type Terminal Block
Spacing 2.5 mm
Current Rating 20 A, 24 A
UL Voltage 300 V
Wire Size Range 22-12 AWG
CSA Voltage 300 V
IEC Voltage 250 V
Color Gray
Wire Entry Position Front
Mounting DIN Rail
Approvals CE, CSA, UR
Net Weight 0.0016 lbs
Gross Weight 0.0016 lbs