Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2203-7650

Wago Terminal Blocks

2203-7650

Wago Terminal Blocks
Multilevel installation tb with
MFG Item Number
2203-7650
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
2203-7650
Multilevel installation tb with

Series Information

Specifications

Specifications
Manufacturer Part Number 2203-7650
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Multilevel installation tb with push-button 2.5 mm_, gray
Type Push-Button, Push-In
Color Gray
Wire Entry Position Front
Net Weight 0 lbs
Gross Weight 0.022 lbs