2204AU-L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2204AU-L Edwards Signaling Switches, Magnetic Contact, Overhead Door,
MFG Item Number
2204AU-L

2204AU-L Edwards Signaling Switches, Magnetic Contact, Overhead Door,

MFG Item Number
2204AU-L
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2204AU-L
Magnetic Contact, Overhead Door,

Series Information

Specifications

Specifications
Manufacturer Part Number 2204AU-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Magnetic Contact, Overhead Door, Surface/Floor Mount, 30V/0.25A Max, Max 3in. Gap, 18in. Armored Leads, SPDT
Contacts 1NO, 1NC
Switch Off Distance 76.2 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Length 1.5 '
Status Indicator No
Approvals cUL, UL
Net Weight 0.533 lbs
Gross Weight 0.533 lbs