Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2205-7646 Wago Terminal Blocks, Multilevel installation terminal block

MFG Item Number
60490532

2205-7646 Wago Terminal Blocks, Multilevel installation terminal block

MFG Item Number
60490532
Item Number
2205-7646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2205-7646
Multilevel installation terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60490532
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Multilevel installation terminal block; with push-button; 4 mm; gray
Type Terminal Block
Spacing 4 mm
Current Rating 32 A
Wire Size Range 20-10 AWG
IEC Voltage 250 V
Color Gray
Wire Entry Position Front
Mounting DIN Rail
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs