22053001
Socomec Disconnect Switches, SIRCO M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22053001 Socomec Disconnect Switches, SIRCO M Series, SIRCO M1 3X20A TOGGLE

MFG Item Number
22053001

22053001 Socomec Disconnect Switches, SIRCO M Series, SIRCO M1 3X20A TOGGLE

MFG Item Number
22053001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCO M Series
Item #
22053001
SIRCO M1 3X20A TOGGLE

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Manufacturer Part Number 22053001
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Description SIRCO M1 3X20A TOGGLE
Poles 3
Current Rating 20 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN, Door
Fusible No
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 0.5291 lbs
Gross Weight 0.5291 lbs
Alternatives
22003001
22003001
Socomec Disconnect Switches, SIRCO M Series