22053009
Socomec Disconnect Switches, M / MV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22053009 Socomec Disconnect Switches, M / MV Series, SIRCO M2 CD 3X100A TOGGLE

MFG Item Number
22053009

22053009 Socomec Disconnect Switches, M / MV Series, SIRCO M2 CD 3X100A TOGGLE

MFG Item Number
22053009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M / MV Series
Item #
22053009
SIRCO M2 CD 3X100A TOGGLE

M / MV Series Information

Specifications

Specifications
Manufacturer Part Number 22053009
Manufacturer Socomec
Product Series M / MV
Family Series Socomec Disconnect Switches, M / MV Series
Description SIRCO M2 CD 3X100A TOGGLE
Poles 3
Current Rating 100 A
Operator Type Side
Fusible No
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs