Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2206-8033

Wago Terminal Blocks

2206-8033

Wago Terminal Blocks
Distribution terminal block with push
Item Number
2206-8033
MFG Item Number
60492590
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2206-8033
Distribution terminal block with push

Series Information

Specifications

Specifications
Manufacturer Part Number 60492590
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Distribution terminal block with push-button 1 x 6 mm / 6 x 1.5 mm, red
Type Terminal Block
Spacing 6 mm
Current Rating 41 A
Wire Size Range 20-8 AWG
IEC Voltage 800 V
Color Red
Wire Entry Position Front
Mounting DIN Rail
Approvals CCC, CSA, cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs