2200 Series Series Information
| Manufacturer Part Number | 2206-TB |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 2200 Series |
| Family Series | Thomas & Betts Fittings, 2200 Series Series |
| Description | Liquidtight Strain Relief Cord Connector, 45 Degree Bend, 3/4 Inch NPT Threads, IP65 Rating, Cord Range 0.125 to 0.250 Inch, Malleable Iron |
| Conduit/Cable Type | Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | 45 ° |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |