Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2207.0/100
14 Ga x 2.2mm Blu Single Ins Org UL
MFG Item Number
2207.0/100
This item cannot be canceled or returned
Description
14 Ga x 2.2mm Blu Single Ins Org UL
Specifications
Specifications
| Manufacturer Part Number |
2207.0/100 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminals |
| Description |
Ferrule, Ins, 14AWG, Blu, Very Long, Industry Std, Single Wire, 22mm OAL, 18mm Strip Length, H2.50/18 |
| Color |
Blue |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
Industry Standard |
| Strip Length |
0.71 " |
| Length |
0.94 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
2207.0/100
Altech Terminals