2207AU-L
Edwards Signaling Safety Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2207AU-L Edwards Signaling Safety Switches, O/H Door Universal Mag/Spdt

MFG Item Number
2207AU-L

2207AU-L Edwards Signaling Safety Switches, O/H Door Universal Mag/Spdt

MFG Item Number
2207AU-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
2207AU-L
O/H Door Universal Mag/Spdt

Series Information

Specifications

Specifications
Manufacturer Part Number 2207AU-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Safety Switches
Description O/H Door Universal Mag/Spdt
Contacts SPDT
Switch On Distance 76 mm
Switch Off Distance 114 mm
Voltage 30 VAC, 30 VDC
Protection Rating IP67
Connection Type 3 Foot Leads
Status Indicator No
Approvals UL
Net Weight 0.605 lbs
Gross Weight 0.6 lbs