Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2208.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 12AWG, Gry, Short, Industry Std, Single Wire, 17mm OAL, 10mm Strip Length, H4.00/10 |
| Color | Gray |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.39 " |
| Length | 0.67 " |
| Number of Wires | 1 |
| Wire Size Range | 12 AWG |
| Gross Weight | 0.0005 lbs |
| Net Weight | 0.0005 lbs |