2208-CX-500
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2208-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, Multiconductor Cable,

MFG Item Number
2208-CX-500

2208-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, Multiconductor Cable,

MFG Item Number
2208-CX-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
2208-CX-500
500ft. Coil, Multiconductor Cable,

Series Information

Specifications

Specifications
Manufacturer Part Number 2208-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 500ft. Coil, Multiconductor Cable, Unshielded; 8; 18 AWG; 16 x 30; 0.315 in.; 0.017 in.
Number of Conductors 8
Number of Pairs 4
Conductor Type Stranded
Wire Size Range 18 AWG
Stranding 16/30
Jacket Thickness 0.025 "
Voltage 300 V
Temperature Rating -4-176 °F
Shielding Unshielded
Insulation Material PVC
Outer Diameter 0.315 "
Length 500 '
Application Audio Cable
Net Weight 41 lbs
Gross Weight 41 lbs