221-612-BOX-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

221-612-BOX-50

Wago Terminals, 221 Series

221-612-BOX-50

Wago Terminals, 221 Series
Lever-Nut 2pos 10awg 221-612/K194-4045
Item Number
221-612-BOX-50
MFG Item Number
60361832
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 221 Series
Item #
221-612-BOX-50
Lever-Nut 2pos 10awg 221-612/K194-4045

221 Series Information

WAGO's 221 series compact splicing connectors are designed to easily terminate conductors in 2‑, 3‑and 5‑wire configurations.

Connections are terminated with a super simple lever mechanism: pull the lever on the connector up, insert the conductor, and push the lever back down. This mechanism saves time and effort for technicians and manufacturers when designing or building systems.

Specifications

Specifications
Manufacturer Part Number 60361832
Manufacturer Wago
Product Series 221
Family Series Wago Terminals, 221 Series
Description LEVER-NUTS splicing connector; 2-conductor with operating levers; 20-10 AWG; transparent housing; Box of 50 pieces
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Lever
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #10
Wire Size Range 20-10 AWG
Approvals cULus, UL
Net Weight 0.385 lbs
Gross Weight 0.385 lbs