221-613

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

221-613

Wago Terminals, 221 Series

221-613

Wago Terminals, 221 Series
Lever-Nut 3pos 10awg 221-613/VE00-1000
Item Number
221-613
MFG Item Number
60380334
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 221 Series
Item #
221-613
Lever-Nut 3pos 10awg 221-613/VE00-1000

221 Series Information

WAGO's 221 series compact splicing connectors are designed to easily terminate conductors in 2‑, 3‑and 5‑wire configurations.

Connections are terminated with a super simple lever mechanism: pull the lever on the connector up, insert the conductor, and push the lever back down. This mechanism saves time and effort for technicians and manufacturers when designing or building systems.

Specifications

Specifications
Manufacturer Part Number 60380334
Manufacturer Wago
Product Series 221
Family Series Wago Terminals, 221 Series
Description LEVER-NUTS splicing connector; 3-conductor with operating levers; 20-10 AWG; transparent housing; Bag of 1000 pieces
Max Voltage 450 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Lever
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 20-10 AWG
Approvals cULus, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs