22 QUBE Series Information
| Manufacturer Part Number | 2210000240 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | 22 QUBE |
| Family Series | Dynapar Encoders, 22 QUBE Series |
| Description | Encoder, 3/8 DBL,5-26V OUT,DIFF LD, 7PIN |
| Resolution (PPR) | 1,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Double Ended |
| Bolt Circle | 2 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | MS Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.95 lbs |
| Gross Weight | 1.255 lbs |