2210001004
Dynapar Encoders, 22 QUBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2210001004 Dynapar Encoders, 22 QUBE Series, Encoder, 3/8 SGL 5-26V OC 10ft.CBL
MFG Item Number
2210001004

2210001004 Dynapar Encoders, 22 QUBE Series, Encoder, 3/8 SGL 5-26V OC 10ft.CBL

MFG Item Number
2210001004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, 22 QUBE Series
Item #
2210001004
Encoder, 3/8 SGL 5-26V OC 10ft.CBL

22 QUBE Series Information

  • Economical Anodized Housing
  • Dual Shaft Output Option
  • Up to 1270PPR with Optional Index

Specifications

Specifications
Manufacturer Part Number 2210001004
Manufacturer Dynapar
Product Series 22 QUBE
Family Series Dynapar Encoders, 22 QUBE Series
Description Encoder, 3/8 SGL 5-26V OC 10ft.CBL
Resolution (PPR) 1,000
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 10 ft Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 1.24 lbs
Gross Weight 1.55 lbs