Series Information
| Manufacturer Part Number | 2210001331 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder |
| Resolution (PPR) | 1,000 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Bolt Circle | 2 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-26 VDC |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Differential Line Driver |
| Sensing | Incremental, Optical |
| Bearings | Yes |
| Operating Temperature | -40-100 °C |
| Mounting | Shafted |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0.875 lbs |
| Gross Weight | 0.875 lbs |