2210230
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2210230 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,

MFG Item Number
2210230

2210230 ASI-Automation Systems Interconnect Terminals, Compression Lug, Non-insulated,

MFG Item Number
2210230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2210230
Compression Lug, Non-insulated,

Series Information

Specifications

Specifications
Manufacturer Part Number 2210230
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description Compression Lug, Non-insulated, Copper, 2 AWG Fine Strand, 5/16ft.ft. Stud
Wire Size Range 2 AWG
Stud Size 5/16 "
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs