Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices, BR50 Series
22115300001
Pfannenberg Visual Signaling Devices, BR50 Series
New Ultra Bright Pre-Configured
MFG Item Number
22115300001
This item cannot be canceled or returned
Description
Visual Signaling Devices, BR50 Series
New Ultra Bright Pre-Configured
Specifications
Specifications
| Manufacturer Part Number |
22115300001 |
| Manufacturer |
Pfannenberg |
| Product Series |
BR50 |
| Family Series |
Pfannenberg Visual Signaling Devices, BR50 Series |
| Description |
New Ultra Bright Pre-Configured Continuous Stack Light Complete GR-YL-RD 115AC, 3.9O MT |
| Number of Tiers |
3 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Steady Burning |
| Lamp Type |
LED |
| Stack Configuration |
Green, Yellow, Red |
| Mounting |
Tube Mount |
| Protection Rating |
IP65 |
| Net Weight |
0.9 lbs |
| Gross Weight |
1.235 lbs |
22115300001
Pfannenberg Visual Signaling Devices, BR50 Series