2212-118
Schneider Thermostats, 2212 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2212-118

Schneider Thermostats, 2212 Series

2212-118

Schneider Thermostats, 2212 Series
Direct Acting, Two Pipe Thermostat,
Item Number
2212-118
MFG Item Number
118895
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, 2212 Series
Item #
2212-118
Direct Acting, Two Pipe Thermostat,

2212 Series Information

The 2212‑118 and 2212‑119 Series Pneumatic Room Thermostats are designed for proportional control of pneumatic devices and actuators in environmental control systems. These two‑pipe thermostats incorporate a highly sensitive bimetal thermostatic element and a pilot operated relay with pneumatic feedback for accuracy and stability over the entire operating range. These thermostats have a serrated thumb wheel for setpoint adjustment.

Specifications

Specifications
Manufacturer Part Number 118895
Manufacturer Schneider
Product Series 2212
Family Series Schneider Thermostats, 2212 Series
Description Direct Acting, Two Pipe Thermostat, 55 to 85F, w/o Dial Limi
Temp Setting Range 55-85 °F
Action Direct
Setpoints Single
Number of Pipes 2
Color White
Cover Included Yes
Throttling Range 2-12 °F
Comments Cover included
Net Weight 0.19 lbs
Gross Weight 0.295 lbs