Series Information
| Manufacturer Part Number | 22127 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission Sign, 7 H x 10 W, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered |
| Material | Plastic |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |