Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2213.0 Altech Terminals, Ferrule, Ins, 8AWG, Ivory, Long,
MFG Item Number
2213.0

2213.0 Altech Terminals, Ferrule, Ins, 8AWG, Ivory, Long,

MFG Item Number
2213.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2213.0
Ferrule, Ins, 8AWG, Ivory, Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 2213.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 8AWG, Ivory, Long, Industry Std, Single Wire, 28mm OAL, 18mm Strip Length, H10.0/18
Color Ivory
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.71 "
Length 1.1 "
Number of Wires 1
Wire Size Range 8 AWG
Gross Weight 0.005 lbs
Net Weight 0.005 lbs