2200 Series Series Information
| Manufacturer Part Number | 2213 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 2200 Series |
| Family Series | Thomas & Betts Fittings, 2200 Series Series |
| Description | Liquidtight Strain Relief Cord Connector, 1 Inch, 45 Degree Bend, Meets Coast Guard CG293, Cord Range 0.375 to 0.500 Inch, Malleable Iron |
| Conduit/Cable Type | Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | 45 ° |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |