Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2214.0

Altech Terminals

2214.0

Altech Terminals
Ferrule, Ins, 6AWG, Grn,
MFG Item Number
2214.0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2214.0
Ferrule, Ins, 6AWG, Grn,

Series Information

Specifications

Specifications
Manufacturer Part Number 2214.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 6AWG, Grn, Industry Std, Single Wire, 24mm OAL, 12mm Strip Length, H16.0/12
Color Green
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.94 "
Number of Wires 1
Wire Size Range 6 AWG
Gross Weight 0.0015 lbs
Net Weight 0.0015 lbs