22153301

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22153301

Socomec Disconnect Switches

22153301

Socomec Disconnect Switches
ENCLOSURE PN SIRCO M1 20A EQUIPE
MFG Item Number
22153301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
22153301
ENCLOSURE PN SIRCO M1 20A EQUIPE

Series Information

Specifications

Specifications
Manufacturer Part Number 22153301
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description ENCLOSURE PN SIRCO M1 20A EQUIPE
Poles 3
Current Rating 20 A
Operator Type External Handle
Mounting Wall
Fusible No
Enclosure Composition Non-Metallic
Protection Rating IP65
Net Weight 1.4991 lbs
Gross Weight 1.4991 lbs