Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153302 Socomec Disconnect Switches, ENCLOSURE PN SIRCO M1 25A EQUIPE
22153302 Socomec Disconnect Switches, ENCLOSURE PN SIRCO M1 25A EQUIPE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PN SIRCO M1 25A EQUIPE
Specifications
Specifications
| Manufacturer Part Number |
22153302 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PN SIRCO M1 25A EQUIPE |
| Poles |
3 |
| Current Rating |
25 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
1.5432 lbs |
| Gross Weight |
1.5432 lbs |
22153302
Socomec Disconnect Switches