Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153309 Socomec Disconnect Switches, ENCLOSURE PN SIRCO M2 100A EQUIP
22153309 Socomec Disconnect Switches, ENCLOSURE PN SIRCO M2 100A EQUIP
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PN SIRCO M2 100A EQUIP
Specifications
Specifications
| Manufacturer Part Number |
22153309 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PN SIRCO M2 100A EQUIP |
| Poles |
3 |
| Current Rating |
100 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
2.1605 lbs |
| Gross Weight |
2.1605 lbs |
22153309
Socomec Disconnect Switches