Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153400 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 16A SWITCH
22153400 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 16A SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PR SIRCO M1 16A SWITCH
Specifications
Specifications
| Manufacturer Part Number |
22153400 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PR SIRCO M1 16A SWITCH |
| Poles |
3 |
| Current Rating |
16 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
1.5212 lbs |
| Gross Weight |
1.5212 lbs |
22153400
Socomec Disconnect Switches