Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153402 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 25A EQUIPE
22153402 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 25A EQUIPE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PR SIRCO M1 25A EQUIPE
Specifications
Specifications
| Manufacturer Part Number |
22153402 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PR SIRCO M1 25A EQUIPE |
| Poles |
3 |
| Current Rating |
25 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
1.5212 lbs |
| Gross Weight |
1.5212 lbs |
22153402
Socomec Disconnect Switches