Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153404 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 40A EQUIPE
22153404 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M1 40A EQUIPE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PR SIRCO M1 40A EQUIPE
Specifications
Specifications
| Manufacturer Part Number |
22153404 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PR SIRCO M1 40A EQUIPE |
| Poles |
3 |
| Current Rating |
40 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
1.5432 lbs |
| Gross Weight |
1.5432 lbs |
22153404
Socomec Disconnect Switches