Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22153408 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M2 80A EQUIPE
22153408 Socomec Disconnect Switches, ENCLOSURE PR SIRCO M2 80A EQUIPE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCLOSURE PR SIRCO M2 80A EQUIPE
Specifications
Specifications
| Manufacturer Part Number |
22153408 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCLOSURE PR SIRCO M2 80A EQUIPE |
| Poles |
3 |
| Current Rating |
80 A |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
2.1605 lbs |
| Gross Weight |
2.1605 lbs |
22153408
Socomec Disconnect Switches