Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2216-8033

Wago Terminal Blocks

2216-8033

Wago Terminal Blocks
Distribution terminal block
Item Number
2216-8033
MFG Item Number
60577549
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2216-8033
Distribution terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 60577549
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Distribution terminal block
Type Terminal Block
Spacing 16 mm
Current Rating 76 A
Wire Size Range 20-6 AWG
IEC Voltage 800 V
Color Red
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs