Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2216 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .06 HP,
2216 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .06 HP,
This item cannot be canceled or returned
Description
Parallel Shaft AC Gearmotor, .06 HP,
Specifications
Specifications
| Manufacturer Part Number |
BE-2216 |
| Manufacturer |
Bodine |
| Product Series |
30R-D |
| Family Series |
Bodine Gearmotors, 30R-D Series |
| Description |
Parallel Shaft AC Gearmotor, .06 HP, 3 PH, 230VAC, 142 RPM |
| Output Speed |
142 RPM |
| Ratio |
12:1 |
| Nominal Ratio (:1) |
12 |
| Nominal Torque |
19 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/17 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.48 A |
| Net Weight |
0.7438 lbs |
| Gross Weight |
0.7438 lbs |
2216
Bodine Gearmotors, 30R-D Series