Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22164 Brady Signs & Signage, B401 10X14 BLU/BLK/WHT NOTICE

MFG Item Number
22164

22164 Brady Signs & Signage, B401 10X14 BLU/BLK/WHT NOTICE

MFG Item Number
22164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22164
B401 10X14 BLU/BLK/WHT NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 22164
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE No Trespassing Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Notice
Legend No Trespassing
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs