Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2218.0/100
18 Ga x 10mm Single Un-Ins UL
MFG Item Number
2218.0/100
This item cannot be canceled or returned
Description
18 Ga x 10mm Single Un-Ins UL
Specifications
Specifications
| Manufacturer Part Number |
2218.0/100 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminals |
| Description |
Ferrule, 18AWG, Uninsul, Single, 10mm Stripping Length, H0.75/10 |
| Color |
Metallic |
| Insulated |
No |
| Strip Length |
0.39 " |
| Length |
0.39 " |
| Number of Wires |
1 |
| Wire Size Range |
18 AWG |
| Gross Weight |
0.0005 lbs |
| Net Weight |
0.0005 lbs |
2218.0/100
Altech Terminals