Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2219.0/100

Altech Terminals

2219.0/100

Altech Terminals
18 Ga x 6mm Single Un-Ins UL
MFG Item Number
2219.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2219.0/100
18 Ga x 6mm Single Un-Ins UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2219.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 18AWG, Uninsul, Single, 6mm Stripping Length, H1.0/6, 23.204
Insulated No
Strip Length 0.24 "
Length 0.24 "
Number of Wires 1
Wire Size Range 18 AWG
Approvals cCSAus, CE, UR
Gross Weight 0.005 lbs
Net Weight 0.005 lbs