222-412

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222-412

Wago Terminals, 222 Series

222-412

Wago Terminals, 222 Series
Lever-Nut Grey 2pos 222-412/VE00-2500
Item Number
222-412
MFG Item Number
51211036
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 222 Series
Item #
222-412
Lever-Nut Grey 2pos 222-412/VE00-2500

222 Series Information

Specifications

Specifications
Manufacturer Part Number 51211036
Manufacturer Wago
Product Series 222
Family Series Wago Terminals, 222 Series
Description LEVER-NUTS splicing connector; 2-conductor with operating levers; 28-12 AWG; gray housing; Bag of 2,500 pieces
Max Voltage 400 V
Maximum Temperature 185 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray
Style Lever
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #12
Wire Size Range 28-12 AWG
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs