222 Series Information
| Manufacturer Part Number | 51043649 |
|---|---|
| Manufacturer | Wago |
| Product Series | 222 |
| Family Series | Wago Terminals, 222 Series |
| Description | LEVER-NUTS splicing connector; 3-conductor with operating levers; 28-12 AWG; gray housing; Box of 50 pieces |
| Max Voltage | 400 V |
| Maximum Temperature | 185 °F |
| Wire Type | Copper to Aluminum, Copper to Copper |
| Color | Gray |
| Style | Lever |
| Package Type | Box |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (3) #12 |
| Wire Size Range | 28-12 AWG |
| Approvals | cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |