22202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22202

Cully-Minerallac Cable Ties

22202

Cully-Minerallac Cable Ties
Cable Tie, 4in., UV Black, 18Lb Rated
MFG Item Number
22202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Cable Ties, Series
Item #
22202
Cable Tie, 4in., UV Black, 18Lb Rated

Series Information

Specifications

Specifications
Manufacturer Part Number 22202
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description Cable Tie, 4in., UV Black, 18Lb Rated
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs