22208

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22208

Cully-Minerallac Cable Ties

22208

Cully-Minerallac Cable Ties
7in. 50LB NATURAL CABLE TIE (100
MFG Item Number
22208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
22208
7in. 50LB NATURAL CABLE TIE (100

Series Information

Specifications

Specifications
Manufacturer Part Number 22208
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Ties
Description 7in. 50LB NATURAL CABLE TIE (100
Length 7 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Color Natural
Net Weight 0.005 lbs
Gross Weight 0.005 lbs